DIN444B SS A2 M16x75 /25 eye bolt

  • ERIKS:11741694
  • Manufacturer:4043377036872
Image 1
Save to list

€13.49/ pieceexcl. VAT

€16.32incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 444
Thread size metric (M..)
16
Length
75 mm
Material
Stainless steel
Material quality
Stainless steel A2
Thread type
Metric