
€25.51/ pieceexcl. VAT
€30.87incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 444 |
Thread size metric (M..) | 16 |
Length | 130 mm |
Material | Stainless steel |
Material quality | Stainless steel A4 |
Thread type | Metric |