Products
Brands
About Eriks
Customer service
BE - English
Home
DIN444B 4.6 M16x150 /10 eye bo...
DIN444B 4.6 M16x150 /10 eye bolt
ERIKS:
14715646
Manufacturer:
4043952078426
Save to list
Log in to view price
Log in
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Series
DIN 444
Thread size metric (M..)
16
Length
10 mm
Material
Carbon steel
Material quality
4.6 (steel)
Thread type
Metric
See all variants
Log in