
€1.91/ pieceexcl. VAT
€2.32incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 436 |
Material | Stainless steel |
Material quality | Stainless steel A2 |
Surface protection | Untreated |
Inner Diameter | 17.5 mm |
Thickness | 5 mm |
Suitable for bolt size metric (M..) | 16 |
DIN standard | 436 |
Type | Square washer |
Facet | No |
Width | 50 mm |