DIN435 staal thz M22 /100 hellingplaat 14% voor i-profielen

  • ERIKS:23690110
  • Manufacturer:4043952072301
Image 1
Save to list

€3.94/ pieceexcl. VAT

€4.77incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 435
Suitable for bolt size metric (M..)
22
Material
Steel
Surface protection
Hot dip galvanized
Suitable for U-profile (8%)
No