DIN435 staal thz M16 /100 hellingplaat 14% voor i-profielen

  • ERIKS:23690108
  • Manufacturer:4043952072288
Image 1
Save to list

€1.30/ pieceexcl. VAT

€1.57incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 435
Suitable for bolt size metric (M..)
16
Material
Steel
Surface protection
Hot dip galvanized
Suitable for U-profile (8%)
No