DIN435 staal M22 /100 hellingplaat 14% voor i-profielen

  • ERIKS:23690107
  • Manufacturer:4043952072240
Image 1
Save to list

€3.45/ pieceexcl. VAT

€4.17incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 435
Suitable for bolt size metric (M..)
22
Material
Steel
Surface protection
Bright
Suitable for U-profile (8%)
No