DIN434 staal M24 /50 hellingplaat 8% voor u-profielen

  • ERIKS:11762142
  • Manufacturer:4043952071915
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€2.77/ pieceexcl. VAT

€3.35incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 434
Suitable for bolt size metric (M..)
24
Material
Steel
Surface protection
Bright
Suitable for U-profile (8%)
Yes