





€1.46/ pieceexcl. VAT
€1.76incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 434 |
Suitable for bolt size metric (M..) | 8 |
Material | Stainless steel |
Material quality | Stainless steel A2 |
Surface protection | Bright |
Suitable for U-profile (8%) | Yes |