DIN2093 VEERST. 140X72X5 /1 disc spring

  • ERIKS:11779844
Image 1
Save to list

€39.38/ pieceexcl. VAT

€47.65incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 2093
Series
DIN 2093
Inner Diameter
72 mm
Outer Diameter
140 mm
Thickness
5 mm
Material
Carbon steel
Surface protection
Untreated
DIN standard
2093
Type
Disc spring