DIN2093 springst. 80X41X5 /50 disc spring

  • ERIKS:11779817
Image 1
Save to list

€12.20/ pieceexcl. VAT

€14.76incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 2093
Series
DIN 2093
Inner Diameter
41 mm
Outer Diameter
80 mm
Thickness
5 mm
Material
Carbon steel
Surface protection
Untreated
DIN standard
2093
Type
Disc spring