DIN2093 springst. 225X112X8 /1 disc spring

  • ERIKS:11779876
Image 1
Save to list

€99.00/ pieceexcl. VAT

€119.79incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 2093
Series
DIN 2093
Inner Diameter
112 mm
Outer Diameter
225 mm
Thickness
8 mm
Material
Carbon steel
Surface protection
Untreated
DIN standard
2093
Type
Disc spring