DIN2093 springst. 200X102X5,5 /1 disc spring

  • ERIKS:11779867
Image 1
Save to list

€56.81/ pieceexcl. VAT

€68.74incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 2093
Series
DIN 2093
Inner Diameter
102 mm
Outer Diameter
200 mm
Thickness
5.5 mm
Material
Carbon steel
Surface protection
Untreated
DIN standard
2093
Type
Disc spring