DIN2093 springst. 180X92X10 /1 disc spring

  • ERIKS:11779859
Image 1
Save to list

€58.48/ pieceexcl. VAT

€70.76incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 2093
Series
DIN 2093
Inner Diameter
92 mm
Outer Diameter
180 mm
Thickness
10 mm
Material
Carbon steel
Surface protection
Untreated
DIN standard
2093
Type
Disc spring