DIN2093 springst. 125X64X7 /1 disc spring

  • ERIKS:11779838
Image 1
Save to list

€36.46/ pieceexcl. VAT

€44.12incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 2093
Series
DIN 2093
Inner Diameter
64 mm
Outer Diameter
125 mm
Thickness
7 mm
Material
Carbon steel
Surface protection
Untreated
DIN standard
2093
Type
Disc spring