DIN2093 springst. 125X64X5 /1 disc spring

  • ERIKS:11779836
Image 1
Save to list

€23.25/ pieceexcl. VAT

€28.13incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 2093
Series
DIN 2093
Inner Diameter
64 mm
Outer Diameter
125 mm
Thickness
5 mm
Material
Carbon steel
Surface protection
Untreated
DIN standard
2093
Type
Disc spring