DIN2093 springst. 112X57X6 /1 disc spring

  • ERIKS:11779828
Image 1
Save to list

€30.34/ pieceexcl. VAT

€36.71incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 2093
Series
DIN 2093
Inner Diameter
57 mm
Outer Diameter
112 mm
Thickness
6 mm
Material
Carbon steel
Surface protection
Untreated
DIN standard
2093
Type
Disc spring