DIN2093 springst. 100X51X3,5 /10 disc spring

  • ERIKS:11779821
Image 1
Save to list

€12.14/ pieceexcl. VAT

€14.69incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 2093
Series
DIN 2093
Inner Diameter
51 mm
Outer Diameter
100 mm
Thickness
3.5 mm
Material
Carbon steel
Surface protection
Untreated
DIN standard
2093
Type
Disc spring