





€38.08/ pieceexcl. VAT
€46.08incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 1587 |
Material | Stainless steel |
Material quality | Stainless steel A4 |
Surface protection | Untreated |
Kind of thread | Metric |
Thread size metric (M..) | 36 |
Height | 63 |
DIN standard | 1587 |
Type | Cap nut, high form |
High model | Yes |