
€0.18/ pieceexcl. VAT
€0.22incl. VAT
Sold per: 250Min. order: 250
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 1476 - ISO 8746 |
Material | Steel |
Surface protection | Untreated |
Diameter | 6 mm |
Length | 12 mm |
DIN standard | 1476 |
ISO standard | 8746 |
Type | Roundhead grooved pin |