DIN1476 steel 2x10 smp/500 bolkop kerfnagel

  • ERIKS:23689581
  • Manufacturer:4043952365489
Image 1
Save to list

€0.04/ pieceexcl. VAT

€0.05incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 1476 - ISO 8746
Material
Steel
Surface protection
Untreated
Diameter
2 mm
Length
10 mm
DIN standard
1476
ISO standard
8746
Type
Roundhead grooved pin