
€1.69/ pieceexcl. VAT
€2.05incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 1475 - ISO 8742 |
Material | Free-cutting steel |
Surface protection | Untreated |
Diameter | 8 mm |
Length | 30 mm |
DIN standard | 1475 |
ISO standard | 8742 |
Type | Grooved pins |