DIN1475 staal 4x30 /100 gaffel kerfpen

  • ERIKS:23689525
  • Manufacturer:4043952363904
Image 1
Save to list

€0.45/ pieceexcl. VAT

€0.54incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 1475 - ISO 8742
Material
Free-cutting steel
Surface protection
Untreated
Diameter
4 mm
Length
30 mm
DIN standard
1475
ISO standard
8742
Type
Grooved pins