
€0.35/ pieceexcl. VAT
€0.42incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 02/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 1474 - ISO 8741 |
Material | Free-cutting steel |
Surface protection | Untreated |
Diameter | 4 mm |
Length | 12 mm |
DIN standard | 1474 |
ISO standard | 8741 |
Type | Grooved pin full length parallel grooved |