
€0.04/ pieceexcl. VAT
€0.04incl. VAT
Sold per: 1000Min. order: 1000
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 1440 |
Material | Carbon steel |
Surface protection | Galvanic/electrolytic zinc plated |
Inner Diameter | 6 mm |
Outer Diameter | 12 mm |
Thickness | 1.6 mm |
DIN standard | 1440 |
Model | Grooved pins |
Type | Flat washer |
Facet | No |
ISO standard | 8738 |