DIN128a steel zincpl m10 smp/100 spring lock washer tang ends

  • ERIKS:11761177
  • Manufacturer:4043952056011
Image 1
Save to list

€0.09/ pieceexcl. VAT

€0.10incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 128A
Series
DIN 128A
Suitable for bolt size metric (M..)
10
Inner Diameter
10.2 mm
Outer Diameter
18.1 mm
Thickness
1.8 mm
Material
Carbon steel
Surface protection
Galvanic/electrolytic zinc plated
DIN standard
128
Model
Spheric
Type
Spring ring