DIN128a staal 8 /1000 veerring (grower) met vlakke uiteinden

  • ERIKS:11761125
  • Manufacturer:4043952055359
Image 1
Save to list

€0.04/ pieceexcl. VAT

€0.05incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 128A
Series
DIN 128A
Suitable for bolt size metric (M..)
8
Inner Diameter
8.1 mm
Outer Diameter
14.8 mm
Thickness
1.6 mm
Material
Carbon steel
Surface protection
Untreated
DIN standard
128
Model
Spheric
Type
Spring ring