
€0.11/ pieceexcl. VAT
€0.14incl. VAT
Sold per: 500Min. order: 500
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 128A |
Series | DIN 128A |
Suitable for bolt size metric (M..) | 14 |
Inner Diameter | 14.2 mm |
Outer Diameter | 24.1 mm |
Thickness | 2.4 mm |
Material | Carbon steel |
Surface protection | Untreated |
Model | Spheric |
DIN standard | 128 |
Type | Spring ring |