DIN127a steel5 smp/100 spring steel (grower ) flat end

  • ERIKS:11760914
  • Manufacturer:4043952052167
Image 1
Save to list

€0.03/ pieceexcl. VAT

€0.04incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 127A
Series
DIN 127A
Suitable for bolt size metric (M..)
5
Inner Diameter
5.1 mm
Outer Diameter
9.2 mm
Thickness
1.2 mm
Material
Carbon steel
Surface protection
Untreated
DIN standard
127
Model
Flat ends
Type
Spring ring