DIN127a steel12 smp/100 spring steel (grower ) flat end

  • ERIKS:11760919
  • Manufacturer:4043952052211
Image 1
Save to list

€0.08/ pieceexcl. VAT

€0.10incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 127A
Series
DIN 127A
Suitable for bolt size metric (M..)
12
Inner Diameter
12.2 mm
Outer Diameter
21.1 mm
Thickness
2.5 mm
Material
Carbon steel
Surface protection
Untreated
DIN standard
127
Model
Flat ends
Type
Spring ring