
€0.05/ pieceexcl. VAT
€0.07incl. VAT
Sold per: 1000Min. order: 1000
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 126 |
Material | Carbon steel |
Surface protection | Untreated |
Inner Diameter | 11 mm |
Outer Diameter | 20 mm |
Thickness | 2 mm |
Suitable for bolt size metric (M..) | 10 |
DIN standard | 126 |
Type | Flat washer |
Facet | No |
ISO standard | 7091 |