DIN125A Mat. 1.7218 (25CrM04) M10

  • ERIKS:14692541
Image 1
Save to list

€28.88/ pieceexcl. VAT

€34.94incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 22/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 125A
Material
Other
Inner Diameter
10.5 mm
Outer Diameter
20 mm
Thickness
2 mm
Suitable for bolt size metric (M..)
10
DIN standard
125A
Type
Flat washer
ISO standard
7089