
€0.60/ pieceexcl. VAT
€0.72incl. VAT
Sold per: 50Min. order: 50
1550 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 11023 |
Material | Steel |
Surface protection | Galvanic/electrolytic zinc plated |
Diameter | 6 mm |
Length | 42 mm |
DIN standard | 11023 |