Depth gauge digital 200mm

  • ERIKS:12741308
  • Manufacturer:4039321006626
Image 1
Digital depth gauge calipers

Design: Made of stainless steel, hardened, measuring faces precision ground and hardened, with locking screw, digit height of LCD display 12 mm, with data output opto RS232. Supplied with battery CR2032, 3 V, in a wooden case.

Functions: Switch-on and off, mm/inch-switching, reset (zeroing) possible in any position, hold function (measurement value memory).
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Measuring range
from 0 to 200 mm
Digital indication
Yes
Alternatives
Product Image

FORTIS Depth gauge 150/0.01mm

  • Eriks:14055026
  • Manufacturer:4317784737746

€159.33/ pieceexcl. VAT

€192.79incl. VAT

Estimated delivery date - 12/11/2026