





€0.09/ pieceexcl. VAT
€0.10incl. VAT
Sold per: 100Min. order: 100
288 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 985 |
Series | DIN 985 |
Thread size metric (M..) | 3 |
Material | Carbon steel |
Material quality | 5 (steel) |
Kind of thread | Metric |
Surface protection | Galvanic/electrolytic zinc plated |
DIN standard | 985 |
ISO standard | 7040 |