D980V EVZ KL.8 BORGM M24 I7042

  • ERIKS:23245437
  • Manufacturer:8715493508910
Image 1
Save to list

€2.17/ pieceexcl. VAT

€2.63incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 980V
Series
DIN 980V
Thread size metric (M..)
24
Material
Carbon steel
Material quality
8 (steel)
Kind of thread
Metric
Surface protection
Galvanic/electrolytic zinc plated
DIN standard
980