D94 RVS A2 splitpen 3,2X16MM kvp I1234

  • ERIKS:23267533
  • Manufacturer:4043377014085
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€0.06/ pieceexcl. VAT

€0.07incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 94 - ISO 1234
Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
Diameter
3.2 mm
Length
16 mm
ISO standard
1234
DIN standard
94