
€0.61/ pieceexcl. VAT
€0.73incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 917 |
Material | Stainless steel |
Material quality | Stainless steel A1 |
Surface protection | Untreated |
Kind of thread | Metric |
Thread size metric (M..) | 10 |
Pitch thread | 1.5 |
Height | 14 |
Wrench width | 16 |
DIN standard | 917 |
ISO standard | 1617 |
Type | Cap nut, low form |
High model | No |