D85 RVS A2 pck-schr gvp M4X25 kvp I1580

  • ERIKS:23264680
  • Manufacturer:8715492273147
Image 1
Save to list

€0.07/ pieceexcl. VAT

€0.08incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 85
Head form
Pan head
Screwing system
Slotted head screw
Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
4
Pitch thread
0.7
Length
25 mm
DIN standard
85
ISO standard
1,580
Type
Stud bolt