D7980 RVS A2 veerr M10

  • ERIKS:23265769
  • Manufacturer:4043377158215
Image 1
Save to list

€0.05/ pieceexcl. VAT

€0.06incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7980
Series
DIN 7980
Suitable for bolt size metric (M..)
10
Inner Diameter
10.2 mm
Outer Diameter
16 mm
Thickness
2.5 mm
Material
Stainless steel
Surface protection
Untreated
Material quality
Stainless steel A2
DIN standard
7980
Model
Flat ends
Type
Spring ring