
€0.19/ pieceexcl. VAT
€0.22incl. VAT
Sold per: 500Min. order: 500
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 7349 |
Material | Stainless steel |
Material quality | Stainless steel A4 |
Surface protection | Untreated |
Inner Diameter | 6.4 mm |
Outer Diameter | 17 mm |
Thickness | 3 mm |
Suitable for bolt size metric (M..) | 6 |
DIN standard | 7349 |
Model | Spring pin (heavy duty) |
Type | Flat washer |
Facet | No |