
€0.24/ pieceexcl. VAT
€0.30incl. VAT
Sold per: 500Min. order: 500
4800 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 7349 |
Material | Carbon steel |
Surface protection | Galvanic/electrolytic zinc plated |
Inner Diameter | 10.5 mm |
Outer Diameter | 25 mm |
Thickness | 4 mm |
Suitable for bolt size metric (M..) | 10 |
DIN standard | 7349 |
Type | Flat washer |
Facet | No |