D7 RVS A4 cil pen tol-m6 3X16MM kvp I2338

  • ERIKS:23271138
  • Manufacturer:8715492349224
Image 1
Save to list

€0.17/ pieceexcl. VAT

€0.21incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7 - ISO 2338
Material
Stainless steel
Material quality
Stainless steel A4
Surface protection
Untreated
Diameter
3 mm
Length
16 mm
Tolerance
M6
ISO standard
2338
DIN standard
7