D7 RVS A1 cil pen tol-m6 6X18MM /100 I2338

  • ERIKS:23266687
  • Manufacturer:4043377004451
Image 1
Save to list

€0.29/ pieceexcl. VAT

€0.35incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7 - ISO 2338
Material
Stainless steel
Material quality
Stainless steel A1
Surface protection
Untreated
Diameter
6 mm
Length
18 mm
Tolerance
M6
ISO standard
2338
DIN standard
7