
€0.19/ pieceexcl. VAT
€0.23incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 7 - ISO 2338 |
Material | Stainless steel |
Material quality | Stainless steel A1 |
Surface protection | Untreated |
Diameter | 6 mm |
Length | 12 mm |
Tolerance | M6 |
ISO standard | 2338 |
DIN standard | 7 |