D7 RVS A1 cil pen tol-m6 5X6MM /100 I2338

  • ERIKS:23266666
  • Manufacturer:4043377004383
Image 1
Save to list

€0.17/ pieceexcl. VAT

€0.20incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7 - ISO 2338
Material
Stainless steel
Material quality
Stainless steel A1
Surface protection
Untreated
Diameter
5 mm
Length
6 mm
Tolerance
M6
ISO standard
2338
DIN standard
7