D7 RVS A1 cil pen tol-m6 4X28MM kvp I2338

  • ERIKS:23266660
  • Manufacturer:8715492296559
Image 1
Save to list

€0.23/ pieceexcl. VAT

€0.28incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7 - ISO 2338
Material
Stainless steel
Material quality
Stainless steel A1
Surface protection
Untreated
Diameter
4 mm
Length
28 mm
Tolerance
M6
ISO standard
2338
DIN standard
7