D7 RVS A1 cil pen tol-m6 1,5X4MM kvp I2338

  • ERIKS:23266606
  • Manufacturer:8715492295972
Image 1
Save to list

€0.07/ pieceexcl. VAT

€0.09incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7 - ISO 2338
Material
Stainless steel
Material quality
Stainless steel A1
Surface protection
Untreated
Diameter
1.5 mm
Length
4 mm
Tolerance
M6
ISO standard
2338
DIN standard
7