
€0.15/ pieceexcl. VAT
€0.18incl. VAT
Sold per: 1000Min. order: 1000
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 6923 |
Series | DIN 6923 |
Thread size metric (M..) | 8 |
Material | Steel |
Material quality | 8 (steel) |
Kind of thread | Metric |
Surface protection | Zinc plated yellow passivated |
DIN standard | 6923 |