





€2.50/ pieceexcl. VAT
€3.03incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 6885 |
Material | Stainless steel |
Material quality | Stainless steel A4 |
Height | 7 mm |
Length | 20 mm |
Width | 8 mm |
Type | sunk key |
DIN standard | 6885 |
Model | High |